MASS AIRFLOW SENSOR CLEANER 354G
893.560301
- UNSPSC 47131828
0893560301083 12
0893560301083 12
Delivery
In stock delivery from our warehouses.
A powerful solvent specifically desgined to clean the mass airflow sensor component of the vehicle.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
386 pieces in stock at Vaughan, ON as of 6:15 PM. Directions. Call: (289) 474-5447
260 pieces in stock at Mississauga, ON as of 6:15 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 354 g |
| Container Type | Aerosol |
| Case Quantity | 12 |
| EAN | 4099618247354 |
Features
Specifically developed to safely clean the mass airflow sensor.
Benefits & Advantage
Periodic use of Mass Air Flow Sensor Cleaner will keep the engine running a peak efficiency, increase horsepower, improve air/fuel ratio, and help to restore fuel economy.
Instructions
| Tum the engine off. Remove the mass air flow (MAF) sensor from the air duct. |
| Hold the can 20-25 cm (8-10 inches) away from the MAF sensor. With the straw attached, spray the Mass Air Flow Sensor Cleaner for about 5-7 seconds to clean. |
| Allow the sensor to dry completely before reinstalling. |
Notices
Test rubber and plastic for compatibility before application. Do not use any brushes or tools to clean the sensor. The sensor must be completely dry before reinstalling in the car.